Fasco 3386 Direct Drive Motor
- Mfr # G3386
- Zoro # G223931249
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
2
Rotation
Reversible
Nameplate RPM
1,075 RPM
Operating Amps
2.9 A
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3386
- Zoro #
- G223931249
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 2
- Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Operating Amps
- 2.9 A
- Blade Material
- Rolled Steel
- HP
- 0.33
- Frame
- 48
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
Description
Genteq FASCO direct drive blower motor, 1/3 HP, 1-phase 208-230V at 1,075 RPM with OAO configuration, 48Z frame and 5.6 in diameter shaft for HVACR applications. Supplier stock no PEM-G3386; product type Motor (Motor > HVACR > Direct Drive Blower) for use in heating, ventilation and air conditioning equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.