Shop GENTEQ
See all product information
Create Account
Fasco 3989 Direct Drive Motor
- Mfr # G3989
- Zoro # G123931448
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Rotation
Reversible
Body Dia.
5.6 in
Operating Amps
10 A
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3989
- Zoro #
- G123931448
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Rotation
- Reversible
- Operating Amps
- 10 A
- Blade Material
- Rolled Steel
- Voltage
- 115V
- No. of Speeds
- 3
- Frame
- 48
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
- HP
- 0.75
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq Fasco 3989 direct drive blower motor (Supplier Stock No. PEM-G3989) 3/4 HP, 1-phase, 115V, 1075 RPM with OAO shaft, 48Z frame and 5.6 inch diameter, designed for HVACR applications. Durable compact design for direct drive blower replacement and equipment compatibility in residential and light commercial systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.