Fasco 6407 Direct Drive Motor - 3/4 HP, 5-5/8 in DIA, 600-1200 RPM
- Mfr # G6407
- Zoro # G223932604
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Voltage
460V
Blade Material
Rolled Steel
Frame
48
HP
0.75
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6407
- Zoro #
- G223932604
- UPC #
- -
- Country of Origin
- Mexico
- Voltage
- 460V
- Blade Material
- Rolled Steel
- Frame
- 48
- HP
- 0.75
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- Operating Amps
- 3.1 A
- Rotation
- Reversible
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq PEM-G6407 (Fasco 6407) direct-drive blower motor, 3/4 HP, 1075 RPM, OAO shaft, 48Z frame with 5.6 in (5-5/8 in) diameter, 460V single-phase. Designed for HVACR direct-drive blower applications; supplier stock no. PEM-G6407.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.