Fasco 3464 Direct Drive Motor
- Mfr # G3464
- Zoro # G223931393
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
0.5
Body Dia.
5.6 in
Rotation
Reversible
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3464
- Zoro #
- G223931393
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- HP
- 0.5
- Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
- Frame
- 48
- Operating Amps
- 2.7 A
- No. of Speeds
- 4
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq FASCO MOTOR (Supplier Stock No. PEM-G3464) is a direct drive blower motor for HVACR applications, rated 1/2 HP at 1075 RPM with OAO shaft orientation and 48Z frame. The 5.6-inch diameter motor runs on 208-230V single-phase power and is designed for use in direct-drive blower systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.