Fasco 3387 Direct Drive Motor
- Mfr # G3387
- Zoro # G523931208
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Voltage
115V
Frame
48
Nameplate RPM
1,075 RPM
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3387
- Zoro #
- G523931208
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- HP
- 0.5
- Voltage
- 115V
- Frame
- 48
- Nameplate RPM
- 1,075 RPM
- Rotation
- Reversible
- No. of Speeds
- 2
- Blade Material
- Rolled Steel
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
- Operating Amps
- 9 A
Description
Genteq FASCO 3387 direct drive blower motor for HVACR applications, 1/2 HP, 1075 RPM, 115V single-phase, designed for reliable performance in heating and cooling systems. OAO rotation with a 48Z frame and 5.6-inch diameter housing; supplier stock number PEM-G3387 for ordering and inventory reference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.