Shop GENTEQ
See all product information
Create Account
Fasco 6503V Direct Drive Motor - EVERGREEN VS 1/3 HP 120/240V
- Mfr # G6503V
- Zoro # G223932598
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Motor Enclosure Design
OAO
Blade Material
Rolled Steel
Body Dia.
5.6 in
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G6503V
- Zoro #
- G223932598
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- HP
- 0.33
- No. of Speeds
- 1
- Nameplate RPM
- 1,050 RPM
- Frame
- 48
Description
Genteq EVERGREEN VS 1/3 HP direct drive blower motor (PEM-G6503V) delivers 1/3 HP at 1050 RPM with an OAO 48Z frame and 5.6-inch diameter shaft, compatible with 120/240 V single-phase systems. Ideal for HVACR direct drive blower applications requiring reliable replacement performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.