EVERGREEN VS 1 HP 120/240V Fasco 6510V Direct Drive Motor
- Mfr # G6510V
- Zoro # G923932683
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Frame
48
Blade Material
Rolled Steel
Body Dia.
5.6 in
No. of Speeds
1
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G6510V
- Zoro #
- G923932683
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- Frame
- 48
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
- HP
- 1
- Motor Enclosure Design
- OAO
- Rotation
- Reversible
- Motor Bearings
- Ball
- Nameplate RPM
- 1,050 RPM
Description
Genteq EVERGREEN VS 1 HP direct drive blower motor (Supplier Stock No: PEM-G6510V) delivers 1 HP at 1050 RPM with OAO enclosure, 48Z frame and 5.6-inch shaft diameter. Designed for HVACR applications, this single-phase motor runs on 120/240V and suits direct drive blower replacements requiring reliable, dual-voltage operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.