Shop GENTEQ
See all product information
Create Account
Fasco 3994 Direct Drive Motor
- Mfr # G3994
- Zoro # G823931601
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
Operating Amps
3.9 A
Blade Material
Rolled Steel
Rotation
Reversible
No. of Speeds
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3994
- Zoro #
- G823931601
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Sleeve
- Operating Amps
- 3.9 A
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- No. of Speeds
- 3
- Nameplate RPM
- 1,625 RPM
- Voltage
- 115V
- HP
- 0.33
- Motor Enclosure Design
- OAO
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq Fasco 3994 direct-drive blower motor (Supplier Stock No. PEM-G3994) designed for HVACR direct-drive blower applications. Specifications: 1/3 HP, 1625 RPM, OAO design, 48Z frame with 5.6-inch diameter, 115V, single-phase, offering a compact replacement option for compatible blower assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.