Shop GENTEQ
See all product information
Create Account
Fasco 6507V Direct Drive Motor EVERGREEN VS 3/4 HP 120/240V
- Mfr # G6507V
- Zoro # G423932640
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Motor Bearings
Ball
Body Dia.
5.6 in
No. of Speeds
1
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6507V
- Zoro #
- G423932640
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- OAO
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Frame
- 48
- Nameplate RPM
- 1,050 RPM
- HP
- 0.75
- Blade Material
- Rolled Steel
- Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq EVERGREEN VS 3/4 HP direct drive blower motor delivers 3/4 HP at 1050 RPM with OAO shaft configuration, 48Z frame and a 5.6 inch diameter housing, engineered for 120/240 V single-phase systems. Supplier stock no PEM-G6507V identifies this motor for HVACR applications requiring a reliable direct drive blower solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.