Shop GENTEQ
See all product information
Create Account
Fasco Direct Drive Motor (USE 6210X)
- Mfr # 6110E
- Zoro # G423931407
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Frame
48
No. of Speeds
1
Motor Enclosure Design
OAO
Operating Amps
10.9 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6110E
- Zoro #
- G423931407
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,075 RPM
- Frame
- 48
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Operating Amps
- 10.9 A
- Motor Bearings
- Ball
- Rotation
- Reversible
- Voltage
- 115V
- Blade Material
- Rolled Steel
- HP
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq USE 6210X direct drive blower motor (Supplier Stock PEM-6110E) delivers 1 HP at 1075 RPM, 115V single-phase power with an OAO shaft and 48Z frame; 5.6-inch diameter housing makes it suitable for HVACR direct drive blower applications where this exact form factor and performance are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.