Fasco 3988 Direct Drive Motor
- Mfr # G3988
- Zoro # G923931594
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Rotation
Reversible
Motor Enclosure Design
OAO
Nameplate RPM
1,075 RPM
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3988
- Zoro #
- G923931594
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
- Operating Amps
- 3.8 A
- Motor Bearings
- Ball
- Frame
- 48
- No. of Speeds
- 3
Dimensions
- Body Dia.
- 5.6 in
Description
The Genteq FASCO MOTOR (Supplier Stock No PEM-G3988) is a 1/2 HP direct drive blower motor delivering 1075 RPM with an OAO shaft, 48Z frame and 5.6-inch diameter, designed for 208-230V single-phase operation. Suited for HVACR direct drive blower applications and replacement or repair tasks requiring reliable mid-speed performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.