Shop GENTEQ
See all product information
Create Account
1/4 HP 1625 RPM 5.6 in CX 115V Direct Drive Motor (Fasco 3471)
- Mfr # G3471
- Zoro # G623931047
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Voltage
115V
Blade Material
Rolled Steel
No. of Speeds
1
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3471
- Zoro #
- G623931047
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
- Rotation
- CWSE
- HP
- 0.25
- Nameplate RPM
- 1,625 RPM
- Motor Bearings
- Sleeve
- Operating Amps
- 3.2 A
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
GENTEQ 1/4 HP direct drive blower motor (Fasco 3471) delivers 1625 RPM at 115V, single-phase performance for HVACR applications. OAO design with a 48Z frame and 5.6-inch diameter shaft spacing, supplier stock no PEM-G3471, suitable for direct drive blower installations requiring a compact, 1/4 HP motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.