5SME39HXL228 Notor 5.5 - 6705 Direct Drive Motor
- Mfr # G6705
- Zoro # G523932984
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Enclosure Design
OAO
No. of Speeds
1
Rotation
Reversible
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6705
- Zoro #
- G523932984
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- Rotation
- Reversible
- Frame
- 48
- HP
- 0.5
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,075 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq 5SME39HXL228.NOTOR.5.5 direct drive blower motor (Supplier Stock No: PEM-G6705) delivers 1/2 HP at 1075 RPM with an OAO design and 48Z frame. 5.6 inch diameter motor rated for 208-230/277V single-phase applications, suitable for HVACR direct drive blower replacements and retrofits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.