KRYO FORTRESS MD5411 Refrigeration Motor
- Mfr # MD5411S
- Zoro # G823932691
product price:Â
$
224.99
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
- MD5411S
- Zoro #
- G823932691
- UPC #
- -
- Country of Origin
- Mexico
Description
Genteq KRYO FORTRESS MD5411 refrigeration motor, 1-phase electronically commutated motor (ECM) for 60 Hz systems, 90-240 V with 1 speed and TEAO enclosure in 3.58 frame. Round-mount aluminum housing, automatic overload protection, reversible rotation, threaded 0.25 in shaft with 0.32 in extension, Class B insulation, continuous duty to 55 DegC, UL recognized and CSA certified.