Shop GENTEQ
See all product information
Create Account
X13 1/1200 HP Direct Drive Motor 5.6in - Fasco 6410 Compatible
- Mfr # G6410
- Zoro # G823932981
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
HP
1
Blade Material
Rolled Steel
Motor Bearings
Ball
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G6410
- Zoro #
- G823932981
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 1
- HP
- 1
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Frame
- 48
- Rotation
- Reversible
- Operating Amps
- 4 A
- Voltage
- 460V
- Motor Enclosure Design
- OAO
Description
Genteq PEM-G6410 direct drive blower motor, X13 series, rated 1 HP with 1,075 RPM, OAO enclosure and 48Z frame. 5.6-inch diameter, 460V single-phase design suitable for HVACR direct-drive blower applications, supplied as model equivalent to Fasco 6410.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.