- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Plain-Toe Work Boots and Shoes
- /
- Boots, 13, EE, Black, Plain, Mens, PR
Genuine Grip
Boots, 13, EE, Black, Plain, Mens, PR
Mfr # 3800-13W
Zoro # G4820037
$42.59
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Customers Also Purchased
- Brand Genuine Grip
-
MFR #
3800-13W
-
Zoro #
G4820037
- UPC # 811689022524
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | EE |
Height | 4 in |
Heel Height | 3/4 in |
Footwear Size | 13 |
Size (PRINT) | 13 |
Overall Height | 4 in |
Width | EE |
Details
Color | Black |
Gender | Men's |
Toe Type | Plain |
Footwear Style | Loafer Shoe |
Insulated | No |
Waterproof | Yes |
Style Number | 3800 |
Mark II Slip Test Results- Dairy Tile Wet | 0.80 |
Predominant Footwear Color | Black |
Last Number or Name | 3800 |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Puncture Resistant Insole | No |
Non Metallic Upper | Yes |
Standards | ASTM F1677 |
Manufacturers Suggested Sole Slip Rating | Best |
Footwear Closure Type | Slip On |
Ninety Degree Heel | No |
Insulation Type | None |
Insulation Weight | Not Applicable |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Wide Toe Cap | Yes |
Non-Marking Sole | Yes |
Footwear Construction Type | Direct Injected |
Electrical Hazard Rated | No |
Footwear Sole Pattern | Anti-Skid Bars |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Metal Chip Resisting Sole | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Static Dissipative | No |
Chain Saw Cut Resistant | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.60 |
Insole System | Polyurethane |
Toe Shape | Round |
Waterproof Type | Molded TPU Shell |
Completely Non Metallic | Yes |
CSA Footwear Standard | Not Specified |
Outsole Material | Rubber |
Chemical Resisting Sole | No |
Upper Boot Material | Man Made |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Max. Heat Rating | Not Rated |
Removable Insole | Yes |
Item | Loafer Shoe |
Oil Resisting Sole | Yes |
Conductive | No |
Safety Criteria | Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof, Wide Toe Cap |
Upper Material | EVA |
Heel Style | Flat Heel |
Heat Resistant | No |
Metatarsal Guard | No |
Series | 3800 |
Upper Color | Black |
Non-Marking Upper | Yes |
Metatarsal Guard Style | None |
Slip Resistant | Yes |
Upper Material Description | EVA |
Maximum Heat Rating | Not Rated |
Insole Material | Polyurethane |
Insulation Technology | Not Applicable |
Closure | Slip On |
Oil-Resisting Sole (PRINT) | Yes |
Maximum Heat Rating (PRINT) | Not Rated |
Gender (PRINT) | Men's |
Upper Material (PRINT) | EVA |
Construction | Direct Attached |
Metal Chip-Resisting Sole (PRINT) | No |
Heel Definition | Flat Heel |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Metatarsal Guard (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Style Family | Loafer Shoe |
Insulation Weight (PRINT) | Not Applicable |
Chemical-Resisting Sole (PRINT) | No |
Insole Material (PRINT) | Polyurethane |
Slip-Resistance Value - Mark II - Oily/Wet | 0.6 |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Wet | 0.8 |
Toe Cap Material | Not Applicable |
Outsole Material (PRINT) | Rubber |
All-Leather Upper | No |
Metal Chip-Resisting Sole | No |
Chemical-Resisting Sole | No |
Oil-Resisting Sole | Yes |
Ninety-Degree Heel | No |
Manufacturer-Suggested Sole Slip Rating | Best |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 3800, Toe Cap Material Not Applicable, Insulated No
Explore More Products
- GENUINE GRIP Boots, 12, EE, Black, Plain, Mens, PR 3800-12W
- GENUINE GRIP Boots, 11, EE, Black, Plain, Mens, PR 3800-11W
- GENUINE GRIP Boots, 10, EE, Black, Plain, Mens, PR 3800-10W
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9M, PR 410-9M
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-8.5W, PR 2010-8.5W
- GENUINE GRIP Athletic Shoes, Women, White, 215-7W, PR 215-7W
- GENUINE GRIP Work Shoes, Womens, 6M, Wht, Slip On, PR 475-6M
- GENUINE GRIP Work Shoes, Womens, 10.5M, Blk, Slip On, PR 470-10.5M
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-8W, PR 7141-8W
- TIMBERLAND PRO Wellington Boot, W, 8, Brown, PR TB0A1XFX214
- CAROLINA SHOE Work Boots, Mens, 14, EE, Welted, 8inH, Blk, PR CA8823
- Genuine Grip Foot Protection