16 oz Ripple Hot Cups - Brown, 500PK

  • Mfr # GJO11257CT

  • Zoro # G011115523


product price:  $118.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Brown
Width
14.37 in
Length
20.87 in
Depth
17.91 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GJO11257CT
Zoro #
G011115523
UPC #
35255112579
Country of Origin
China

Dimensions

Width
14.37 in
Length
20.87 in
Depth
17.91 in

Details

Material
Paper
Color
Brown
Features
Microwavable, Insulated
Recycled Product
No
Recycled Content
0%
Application
Hot Beverages

Description

Unique hot cups are perfect for your beverage center or breakroom. Three-layer ripple design makes the hot cup cool to the touch. They are also microwavable. Ripple Hot Cups reduce costs by eliminating the need to use a sleeve or double cup.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.