Shop All Anti-Fatigue Mats
Genuine Joe
60" L x Vinyl, 0.38" Thick
Mfr # GJO70372
Zoro # G3436778
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 60"
- Width 36"
- Thickness 0.38"
- Material Vinyl
Product Information
- Brand Genuine Joe
- MFR # GJO70372
- Zoro # G3436778
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60" |
Width | 36" |
Details
Description
Genuine Joe Anti-Fatigue Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC ENPAC® Universal Spill Kit, 20 Gallon (1320-YE)
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. (HH1ADHPDQ240E)
- SHOWA VF, Chemical Resistnt Gloves, XL, 29UP91, PR (727-10-V)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 11, PR (37-185)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x 9/16" Thick (GJO70364)
- GENUINE JOE 12 ft. L x Vinyl, 0.38" Thick (GJO01710)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x Rubber (GJO70373)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x 9/16" Thick (GJO70363)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Matting - 5/8 in x 3 ft x 4 ft - Rubber Floor Mats - Black Borders (03-184)
- RUBBER-CAL "Dura-Chef Interlock" Anti-Fatigue Matting - 5/8 in x 3 ft x 3 ft - Red Rubber Floor Mat (03_126_INT)
- Genuine Joe Anti-Fatigue Mats