Sealant

  • Mfr # GC66401X
  • Zoro # G424782220
product price: 
$
368.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Application Method
Caulking Gun
Base Type
Solvent
Standards
ASTM C661, ASTM C679, ASTM C794, ASTM D412
Resistance Properties
Mildew Resistant, UV Resistant, Weather Resistant
Roof Item Type
Sealant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GC66401X
Zoro #
G424782220
UPC #
079239664017
Country of Origin
United States
Application Method
Caulking Gun
Base Type
Solvent
Item
Roofing Sealant
Standards
ASTM C661, ASTM C679, ASTM C794, ASTM D412
Resistance Properties
Mildew Resistant, UV Resistant, Weather Resistant
Roof Item Type
Sealant
Sub Brand
2300(R) Roof Tripolymer Sealant
Roof Application
Roof Sealants
Maximum Application Temperature
140 Degrees F
Tack Free Time
2 hr
Shelf Life
1.5 yr
Primer Required
No
Color
White
For Use On
Asphalt Shingles, Coated Steel (Kynar 500(R) Based Finishes), Concrete, Steel, Vinyl
Features
Asphalt Shingle Compatible, Easily Applied, Non-Stringing Formulation, Excellent Adhesion to Coated Metal Panels, Even when Damp, Exceptional Elongation and Flexibility, Remains Flexible, Weatherproof Plastic Cartridge
Coverage Area
24.8 Linear Feet
Finish
Unfinished
Surface Material
Concrete, Steel, Vinyl
Container Type
Pail
VOC Content
341.33 g/L
Use Location
Exterior
Resin Type
TriPolymer
Dry Time
2 hr
Minimum Application Temperature
0 Degrees F
Basic Surface Type
Asphalt Shingles; Coated Steel (Kynar 500(R) Based Finishes); Concrete; Steel; Vinyl
Cure Time
4 days

Dimensions

Container Size
5 gal

Description

Roofing Sealant, Product Type Roofing Sealant, Color White, Container Size 5 gal, Container Type Pail, Dry Time Tack Free 2 hr, Dry Time 2 hr, Application Method Caulking Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews