Sealant

  • Mfr # GC66405X
  • Zoro # G224781997
product price: 
$
368.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

VOC Content
341.33 g/L
Sub Brand
2300(R) Roof Tripolymer Sealant
Coverage Area
24.8 Linear Feet
Maximum Application Temperature
140 Degrees F
Standards
ASTM C661, ASTM C679, ASTM C794, ASTM D412
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GC66405X
Zoro #
G224781997
UPC #
079239664055
Country of Origin
United States
VOC Content
341.33 g/L
Sub Brand
2300(R) Roof Tripolymer Sealant
Coverage Area
24.8 Linear Feet
Maximum Application Temperature
140 Degrees F
Standards
ASTM C661, ASTM C679, ASTM C794, ASTM D412
Base Type
Solvent
For Use On
Asphalt Shingles, Coated Steel (Kynar 500(R) Based Finishes), Concrete, Steel, Vinyl
Finish
Unfinished
Resin Type
TriPolymer
Dry Time
2 hr
Container Type
Pail
Surface Material
Concrete, Steel, Vinyl
Shelf Life
1.5 yr
Color
Bronze
Use Location
Exterior
Resistance Properties
Mildew Resistant, UV Resistant, Weather Resistant
Roof Item Type
Sealant
Application Method
Caulking Gun
Item
Roofing Sealant
Minimum Application Temperature
0 Degrees F
Roof Application
Roof Sealants
Features
Asphalt Shingle Compatible, Easily Applied, Non-Stringing Formulation, Excellent Adhesion to Coated Metal Panels, Even when Damp, Exceptional Elongation and Flexibility, Remains Flexible, Weatherproof Plastic Cartridge
Tack Free Time
2 hr
Cure Time
4 days
Primer Required
No
Basic Surface Type
Asphalt Shingles; Coated Steel (Kynar 500(R) Based Finishes); Concrete; Steel; Vinyl

Dimensions

Container Size
5 gal

Description

Roofing Sealant, Product Type Roofing Sealant, Color Bronze, Container Size 5 gal, Container Type Pail, Dry Time Tack Free 2 hr, Dry Time 2 hr, Application Method Caulking Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews