Shop GEOCEL

Sealant

  • Mfr # GC66403X
  • Zoro # G324781965

product price: 
$
368.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shelf Life
1.5 yr
Sub Brand
2300(R) Roof Tripolymer Sealant
VOC Content
341.33 g/L
Application Method
Caulking Gun
Minimum Application Temperature
0 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GC66403X
Zoro #
G324781965
UPC #
079239664031
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Shelf Life
1.5 yr
Item
Roofing Sealant
Sub Brand
2300(R) Roof Tripolymer Sealant
VOC Content
341.33 g/L
Application Method
Caulking Gun
Minimum Application Temperature
0 Degrees F
Container Type
Pail
Features
Asphalt Shingle Compatible, Easily Applied, Non-Stringing Formulation, Excellent Adhesion to Coated Metal Panels, Even when Damp, Exceptional Elongation and Flexibility, Remains Flexible, Weatherproof Plastic Cartridge
Roof Application
Roof Sealants
Base Type
Solvent
Standards
ASTM C661, ASTM C679, ASTM C794, ASTM D412
Maximum Application Temperature
140 Degrees F
Color
Black
Coverage Area
24.8 Linear Feet
Finish
Unfinished
Roof Item Type
Sealant
Tack Free Time
2 hr
Basic Surface Type
Asphalt Shingles; Coated Steel (Kynar 500(R) Based Finishes); Concrete; Steel; Vinyl
For Use On
Asphalt Shingles, Coated Steel (Kynar 500(R) Based Finishes), Concrete, Steel, Vinyl
Surface Material
Concrete, Steel, Vinyl
Use Location
Exterior
Resin Type
TriPolymer
Cure Time
4 days
Dry Time
2 hr
Primer Required
No
Resistance Properties
Mildew Resistant, UV Resistant, Weather Resistant

Description

Roofing Sealant, Product Type Roofing Sealant, Color Black, Container Size 5 gal, Container Type Pail, Dry Time Tack Free 2 hr, Dry Time 2 hr, Application Method Caulking Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.