Shop GEOCEL

Sealant

  • Mfr # GC66402X
  • Zoro # G924781990

product price: 
$
368.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Container Size
5 gal
VOC Content
341.33 g/L
Base Type
Solvent
Roof Application
Roof Sealants
Use Location
Exterior
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GC66402X
Zoro #
G924781990
UPC #
079239664024
Country of Origin
United States
VOC Content
341.33 g/L
Base Type
Solvent
Roof Application
Roof Sealants
Use Location
Exterior
Application Method
Caulking Gun
Maximum Application Temperature
140 Degrees F
Coverage Area
24.8 Linear Feet
Tack Free Time
2 hr
Color
Gray
Item
Roofing Sealant
Container Type
Pail
Minimum Application Temperature
0 Degrees F
Dry Time
2 hr
Shelf Life
1.5 yr
Surface Material
Concrete, Steel, Vinyl
Roof Item Type
Sealant
For Use On
Asphalt Shingles, Coated Steel (Kynar 500(R) Based Finishes), Concrete, Steel, Vinyl
Basic Surface Type
Asphalt Shingles; Coated Steel (Kynar 500(R) Based Finishes); Concrete; Steel; Vinyl
Features
Asphalt Shingle Compatible, Easily Applied, Non-Stringing Formulation, Excellent Adhesion to Coated Metal Panels, Even when Damp, Exceptional Elongation and Flexibility, Remains Flexible, Weatherproof Plastic Cartridge
Standards
ASTM C661, ASTM C679, ASTM C794, ASTM D412
Resin Type
TriPolymer
Cure Time
4 days
Sub Brand
2300(R) Roof Tripolymer Sealant
Resistance Properties
Mildew Resistant, UV Resistant, Weather Resistant
Primer Required
No
Finish
Unfinished

Dimensions

Container Size
5 gal

Description

Roofing Sealant, Product Type Roofing Sealant, Color Gray, Container Size 5 gal, Container Type Pail, Dry Time Tack Free 2 hr, Dry Time 2 hr, Application Method Caulking Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.