Men's Waterproof Logger Boot, 11 1/2 M, Steel Toe, 8 in H, Worn Saddle, G9382

  • Mfr # G9382

  • Zoro # G8594101


product price: $265.00
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Width
M
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9382
Zoro #
G8594101
UPC #
043538649532
Country of Origin
Dominican Republic

Dimensions

Size
11 1/2
Width
M
Height
8 in
Heel Height
1 in or Greater
Footwear Width
Wide
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
Waterproof Logger Boot
Color
Worn Saddle
Gender
Men's
Waterproof
Yes
Style Number
G9382
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Conductive
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thinsulate(R)
For Outdoor Traction
Yes
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Insulation Weight
400 g
Manufacturers Suggested Sole Slip Rating
Good
Completely Non Metallic
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Waterproof Type
Gore-Tex
Non Metallic Upper
No
Insole System
Removable Polyurethane Footbed
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Lug
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Metatarsal System
No
Non-Marking Sole
Yes
Footwear Style
Logger Boot
Insulated
Yes
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
COMFORT CORE
Metatarsal Guard Style
None
Heat Resistant
Yes
Heel Style
Flat Heel
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Tan
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Steel
Insole Material
Polyurethane
Style Family
Logger Boot
Construction
Welted
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
572 Degrees F
Insulation Weight (PRINT)
400 g
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Worn Saddle, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number G9382

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.