Men's Waterproof Work Boot, 14 M, Steel Toe, 6 in H, Dark Chocolate, G6633

  • Mfr # G6633

  • Zoro # G3875024


product price:  $178.00
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Dark Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G6633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6633
Zoro #
G3875024
UPC #
043538057689
Country of Origin
China

Dimensions

Size
14
Width
M
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
14

Details

Item
Waterproof Work Boot
Color
Dark Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G6633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.98
Footwear Shank Type
Steel
Insole System
EVA
Metatarsal System
No
Upper Boot Material
All Leather
Conductive
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Standards
ASTM F2413
Midsole Material
Polyurethane
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Toe Shape
Round
Liner Material
Mesh, Nylon
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Insulation Type
None
Shank Material
Steel
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Gore-Tex
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.78
Footwear Construction Type
Cemented
Removable Insole
Yes
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Closure Type
Speed Lace
Resists
Chemicals, Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black, Brown
Series
MUD DOG
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Non-Marking Upper
No
Material
Rubber and Leather
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.98
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Cemented
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.78
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.