Men's Work Boot, 11 W, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4849451


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
11
Width
W
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8374
Zoro #
G4849451
UPC #
043538137534
Country of Origin
Dominican Republic

Dimensions

Size
11
Width
W
Height
8 in
Footwear Width
Medium
Size (PRINT)
11
Overall Height
8 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal System
No
Standards
ASTM F2413
Insulation Type
None
Oil Resisting Sole
Yes
Completely Non Metallic
No
Shank Material
Steel
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Toe Shape
Round
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Insulated
No
Footwear Style
8 in Work Boot
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Metatarsal Guard
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
No
Static Dissipative
No
Conductive
No
Closure Type
Speed Lace
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Series
GIANT
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Upper Color
Brown
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.55
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Liner Technology
Moisture Wicking
Style Family
8-Inch Work Boot
Closure
Lace Up
Insole Material
Mesh
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.51
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.31
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Mesh
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.