Men's Work Boot, 7 1/2 M, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4845084


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6374
Zoro #
G4845084
UPC #
043538120277
Country of Origin
Dominican Republic

Dimensions

Size
7 1/2
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Insulation Type
None
Footwear Shank Type
Steel
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Shank Material
Steel
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Insole System
Pillow Cushion
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Conductive
No
Metatarsal System
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Gore-Tex
Toe Shape
Round
Resists
Abrasions, Chemicals, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Series
GIANT
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Dry
0.55
Construction
Welted
Heel Definition
Defined Heel
Insole Technology
Pillow Cushioned
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Liner Material (PRINT)
Unlined
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.