Shop GEORGIA-PACIFIC

Pacific Blue Basic Bathroom Tissue, Septic Safe, 2-Ply, White, 550 Sheets/Roll, 80PK

  • Mfr # 19880/01

  • Zoro # G823333573


product price:  $153.99
/pk 80, $1.92/ea
Free Shipping & Returns

Key Features

Sheet Width
3.8 in
Color
White
Compatible Mfg. Model Number
57120/01, 57220/01, 57893, 59206
Sheet Length
4 in
Number of Sheets
550/Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19880/01
Zoro #
G823333573
UPC #
73310198804
Country of Origin
United States

Dimensions

Sheet Width
3.8 in
Sheet Length
4 in

Details

Color
White
Compatible Mfg. Model Number
57120/01, 57220/01, 57893, 59206
Item
Bathroom Tissue
Number of Sheets
550/Roll
Ply
2
Features
Septic Safe

Description

The Pacific Blue Basic standard roll toilet paper is ideal for customers looking for tissue that exceeds EPA guidelines for minimum post-consumer recycled fiber. This tissue is an excellent solution for education, government, tax supported, and other facilities. Soft and attractive. Strong, thick and absorbent. Safe for all sewer and septic systems. Customers concerned with sustainability appreciate our reliable performance tissue.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.