Utility Knife

  • Mfr # 1072684

  • Zoro # G223396956


product price:  $11.89
/ea

Key Features

Grip Type
Plain
Retractable Blade
Yes
Tether Ready
Yes
Other Material Applications
Boxes, Drywall, Fabric, Paper
Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1072684
Zoro #
G223396956
UPC #
013658168299
Country of Origin
China

Dimensions

Blade Thickness
0.03 in
Blade Projection Length
11/16 in
Overall Thickness
0.25 in
Overall Width
1/2 in
Overall Length
4 in

Details

Grip Type
Plain
Retractable Blade
Yes
Tether Ready
Yes
Other Material Applications
Boxes, Drywall, Fabric, Paper
Handle Color
Silver
Application
Box, Cutting Drywall, Package
Blade Type Included
Utility
Item
Utility Knife
Number of Blades Included
1
Handle Material
Metal
Includes
Knife, Replaceable Blade
Knife Type
Utility
Number of Blades Stored
1
Blade
Replaceable Stainless Steel Utility Blade
Blade Operation
Rectractable
Replaceable Blade
Yes
Blade Material
Stainless Steel
Handle Style
Ergonomic
Blade Change Method
Thumb Slide
Blade Finish
Stainless Steel
Includes Pocket Clip
No

Description

Utility Knife, Application Box, Cutting Drywall, Package, Blade Change Method Thumb Slide, Blade Finish Stainless Steel, Blade Projection Length 11/16 in, Blade Material Stainless Steel, Blade Operation Rectractable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.