Utility Knife

  • Mfr # 1072686

  • Zoro # G623396945


product price:  $18.35
/ea

Key Features

Includes
Knife, Replaceable Blade
Overall Thickness
0.25 in
Blade Type Included
Utility
Retractable Blade
Yes
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1072686
Zoro #
G623396945
UPC #
013658168312
Country of Origin
China

Dimensions

Overall Thickness
0.25 in
Overall Width
1/2 in
Overall Length
4 1/2 in
Blade Projection Length
11/16 in
Blade Thickness
0.03 in

Details

Includes
Knife, Replaceable Blade
Blade Type Included
Utility
Retractable Blade
Yes
Number of Blades Included
1
Tether Ready
Yes
Item
Utility Knife
Blade Operation
Rectractable
Handle Material
Metal
Grip Type
Plain
Handle Style
Ergonomic
Number of Blades Stored
1
Handle Color
Silver
Application
Box, Cutting Drywall, Package
Blade Change Method
Thumb Slide
Blade Material
Stainless Steel
Replaceable Blade
Yes
Blade
Replaceable Stainless Steel Utility Blade
Knife Type
Utility
Blade Finish
Stainless Steel
Other Material Applications
Boxes, Drywall, Fabric, Paper
Includes Pocket Clip
No

Description

Utility Knife, Application Box, Cutting Drywall, Package, Blade Change Method Thumb Slide, Blade Finish Stainless Steel, Blade Projection Length 11/16 in, Blade Material Stainless Steel, Blade Operation Rectractable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.