Natural Walnut 7-Drawer Classic Chest
- Mfr # 2007-NW
- Zoro # G223371359
product price:
$
1,769.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
7
Color
Brown
Material
Wood
Includes
2 keys; Includes Handles
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2007-NW
- Zoro #
- G223371359
- UPC #
- 697647210024
- Country of Origin
- United States
- Item
- Tool Chest
- Number of Drawers
- 7
- Color
- Brown
- Material
- Wood
- Includes
- 2 keys; Includes Handles
- Wood Type
- Natural Walnut
- Product Type
- Tool Chest
- Drawer Lining
- Felt
- For Use With
- Precision measuring tools, machinist instruments, hand tools, knife collections, watch tools and parts, specialty instruments, hobby and craft tools, collectible storage, professional workshop organization
- Storage Capacity
- 1357 cu in
- Storage Type
- Drawer Storage with Top Compartment
- Weight Capacity
- 27 lbs
- Basic Material
- Wood
- Portable
- No
- Finish
- Lacquer
- Drawer Slide Type
- Wood Slide
- Locking System
- Intergrated Lock
- Indoor/Outdoor Use
- Indoor
- Cabinet Locking Mechanism
- Keyed Lock
- Application
- Secure, organized storage for precision tools and instruments in machine shops, workshops, studios, and home workspaces; suitable for professional machinists, craftsmen, collectors, and hobbyists requiring protected drawer-based storage
Dimensions
- Width
- 20 in
- Depth
- 10 1/2 in
- Length
- 13 1/2 in
- Drawer size variation
- Varied
Description
The 2007-NW Classic Chest represents the traditional Gerstner form that has defined the brand for generations. Handcrafted in the Dayton, Ohio factory, this seven-drawer chest delivers balanced storage, timeless design, and authentic Gerstner construction. Featuring seven drawers and a full-width top compartment, the 2007 provides graduated storage for precision measuring tools, machinist instruments, knives, specialty hand tools, and curated collections. The traditional Gerstner front lid secures all drawers when closed and stows neatly beneath the drawer stack when open, allowing complete access while maintaining a clean working surface. Constructed from American Black Walnut and finished without stain, this chest highlights the wood’s natural depth, contrast, and flowing grain character. Gerstner’s Natural Walnut showcases authentic tonal variation rather than masking it for uniformity. Over time, walnut will gradually lighten, developing a distinguished patina unique to its environment and use. The drawer configuration offers practical organization within a compact footprint, making the 2007 well suited for both workshop and home settings. Each drawer is individually hand-fitted to ensure smooth operation and precise alignment. Tongue-and-groove joinery reinforces structural integrity, while green felt-lined drawers protect stored contents from scratches and movement. As with all Gerstner wooden chests, the natural properties of the wood help absorb moisture, supporting rust prevention for stored metal tools and instruments. Compact yet substantial, the 2007-NW Classic Chest delivers enduring performance with the unmistakable character of natural walnut-built to be used, displayed, and passed on.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.