Shop GERSTNER
See all product information
Create Account
Natural Walnut 10-Drawer Journeyman Chest
- Mfr # 2610-NW
- Zoro # G323371389
product price:
$
2,394.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
10
Color
Brown
Material
Wood
Includes
2 keys; Includes Handles
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2610-NW
- Zoro #
- G323371389
- UPC #
- 697647210222
- Country of Origin
- United States
Dimensions
- Width
- 26 in
- Depth
- 10 5/8 in
- Drawer size variation
- Varied
- Length
- 17 1/2 in
Details
- Item
- Tool Chest
- Number of Drawers
- 10
- Color
- Brown
- Material
- Wood
- Includes
- 2 keys; Includes Handles
- Indoor/Outdoor Use
- Indoor
- Wood Type
- Natural Walnut
- Basic Material
- Wood
- Drawer Slide Type
- Wood Slide
- Storage Capacity
- 2137 cu in
- Weight Capacity
- 45 lbs
- Application
- Machine shops, industrial facilities, gunsmith benches, jewelry and watchmaking studios, engineering labs, home workshops, executive offices, collector displays, and professional environments where organized, secure, and heirloom-quality tool storage is required.
- Finish
- Lacquer
- Storage Type
- Drawer Storage with Top Compartment
- Drawer Lining
- Felt
- For Use With
- Precision measuring tools, machinist tools, calipers, micrometers, dial indicators, gauge blocks, knives, watch collections, firearm accessories, engraving tools, drafting instruments, specialty hand tools, fly-tying materials, and other valuable equipment requiring organized, protective storage.
- Cabinet Locking Mechanism
- Keyed Lock
- Product Type
- Tool Chest
- Locking System
- Intergrated Lock
- Portable
- No
Description
The 2610-NW Journeyman Chest is a full-size Gerstner tool chest handcrafted in the Dayton, Ohio factory. Designed for serious users who require generous storage with elevated presentation, the Journeyman delivers professional-level organization in a refined and timeless form. Featuring ten drawers and a full-width top compartment, the 2610 provides graduated storage for precision measuring tools, machinist instruments, knives, specialty hand tools, firearm accessories, and curated collections. The traditional Gerstner front lid secures all drawers when closed and stows beneath the drawer stack when open, allowing complete access while maintaining a clean working surface. Constructed from American Black Walnut and finished without stain, this chest showcases the wood’s natural depth, contrast, and flowing grain character. Gerstner’s Natural Walnut highlights authentic tonal variation rather than masking it for uniformity. Over time, walnut will gradually lighten, developing a distinguished patina unique to its environment and use. Each drawer is individually hand-fitted for smooth operation and precise alignment. The graduated drawer layout provides substantial capacity while preserving the familiar, time-tested drawer function that defines a traditional Gerstner chest. Tongue-and-groove joinery reinforces structural integrity, while green felt-lined drawers protect stored contents from scratches and movement. As with all Gerstner wooden chests, the natural properties of the wood help absorb moisture, supporting rust prevention for stored metal tools. Substantial enough to anchor a professional workspace yet refined enough for display, the 2610-NW Journeyman Chest delivers enduring performance with the unmistakable character of natural walnut.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.