- Home
- /
- Office, School & Shipping Supplies
- /
- Boards & Easels
- /
- Dry Erase Boards
- /
- 48"x48" Glass Dry Erase Board, Wall Mounted, White
Ghent
48"x48" Glass Dry Erase Board, Wall Mounted, White
- Zoro #: G2193311
- Mfr #: HMYSN44WH
Tap to zoom
Hover or click to zoom
$789.60
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 48 in
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $789.60
Ghent #HMYSN44WH Specifications
- Zoro #: G2193311
- Mfr #: HMYSN44WH
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 48 in
- Dry Erase Width: 48 in
- Item: Dry Erase Board
- Board Color: White
- Dry Erase Surface Type: Glass
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: No Frame
- Adjustable Height Range: Not Adjustable
- Standards: TAA Compliant
- Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
- Depth: 1 5/8 in
- Corner Shape: Square
- Features: Stain Resistant, Long Lasting, Non-absorbent, Ghost Resistant, Recyclable, Accessory Holder, Non-magnetic, Square Corner
- Board Material: Tempered Glass
- Width: 48"
- For Use: Conference Room, Indoor, Office
- Height: 48"
- Assembly: No
- Country of Origin (subject to change): United States
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 48 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant
Reviews of Ghent #HMYSN44WH
Explore more
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, Green HMYSN44GN
- GHENT 36"x24" Magnetic Steel Patient Room Dry Erase Board GRPM311P-23
- GHENT 48"x60" Glass Harmony Dry Erase Board, Frosted White HMYSN45FR
- GHENT 24"x36" Magnetic Glass Dry Erase Board, Black HMYRM23BK
- UNIVERSAL 18"x24" Melamine Whiteboard UNV43722
- GHENT 48"x72" Glass Dry Erase Board, Gloss, Frosted White HMYRN46FR
- Ghent Dry Erase Boards