Ghent
48"x96" Glass Dry Erase Board, Gloss, White
- Zoro #: G2193530
- Mfr #: HMYRN48WH
Tap to zoom
Hover or click to zoom
$1,446.60
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 48 in
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,446.60
Ghent #HMYRN48WH Specifications
- Zoro #: G2193530
- Mfr #: HMYRN48WH
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 48 in
- Dry Erase Width: 96 in
- Item: Dry Erase Board
- Board Color: White
- Dry Erase Surface Type: Glass
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: No Frame
- Adjustable Height Range: Not Adjustable
- Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
- Corner Shape: Rounded
- Depth: 1 5/8 in
- Standards: TAA Compliant
- Country of Origin (subject to change): United States
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Rounded, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant
Reviews of Ghent #HMYRN48WH
Explore more
- Ghent 48"x96" Glass Dry Erase Board, Gloss, Black HMYRN48BK
- Ghent 48"x96" Glass Dry Erase Board, Gloss, Frosted White HMYRN48FR
- Ghent 48"x96" Glass Dry Erase Board, Gloss, Blue HMYRN48BE
- Ghent 48"x96" Glass Dry Erase Board, Gloss, Beige HMYRN48BG
- Ghent 72"x48" Glass Dry Erase Board, White ARIASN64WH
- Ghent 48"x144" Porcelain Whiteboard, Red Frame DFMRD412
- Ghent 48"x96" Magnetic Glass Dry Erase Board, Gray HMYRM48GY
- Balt 48"x72" Magnetic Steel Whiteboard, Gloss 219PG
- Best-Rite 48"x96" Magnetic Porcelain Whiteboard, Medium Oak Frame 202OH-02
- Balt 48"x192" Magnetic Porcelain Whiteboard, Gloss 202AP
- Best-Rite 48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame 202OH-01
- Ghent Dry Erase Boards