
Dry Erase Board, Porcelain, 48 5/8 in, 144 5/8 in, Wood Frame, White, Matte
Mfr # M1W-412-4
Zoro # G3728807
product price: $867.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 5/8 in
Dry Erase Width
144 5/8 in
Board Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M1W-412-4
Zoro #
G3728807
UPC #
014935036041
Country of Origin
United States
Dimensions
Dry Erase Height
48 5/8 in
Dry Erase Width
144 5/8 in
Adjustable Height Range
Not Adjustable
Height
48-5/8"
Overall Height
48 in
Overall Width
144 in
Depth
7/8 in
Width
144-5/8"
Size
4’H x 12’W
Adjustable Height
Not Adjustable
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 5/8 in, Dry Erase Width 144 5/8 in, Depth 7/8 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Oak, Board Frame Material Wood, Frame Material Wood, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes 50-Year Warranty, Eraser, Marker
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.