Shop GHENT

Indoor/Outdoor Enclosed Vinyl Bulletin Board, Bronze Aluminum Frame, 4'H x 5'W, 2 Door, Silver

  • Mfr # PB24860VX-193

  • Zoro # G115764375


product price:  $869.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Width
59.25 in
Height
47.13 in
Board Material
Vinyl
Frame Color
Bronze
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB24860VX-193
Zoro #
G115764375
UPC #
14935517861
Country of Origin
United States

Dimensions

Width
59.25 in
Height
47.13 in
Size
4'H x 5'W
Depth
2.25 in

Details

Board Material
Vinyl
Board Color
Silver
Frame Color
Bronze
Frame Material
Aluminum
Standards
TAA Compliant

Description

Ghent's Enclosed Vinyl Bulletin Board is the perfect way to display messages, pictures, and important information securely. The message center is made with a vinyl tack surface that hides pin holes and holds up under repeated tacking, providing years of reliable service. When used outside, our vinyl board will not break down or mold, unlike cork enclosed boards. You do not have to worry about damage from weather or humidity as long as you hang the board under an awning or overhang. Ghent's enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware which adds protection from vandalism. The colored vinyl surface is paired with an aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Perfect for indoor and outdoor use.


  • Concealed corner brackets allow for easy and secure mounting.
  • Vinyl fabric tack surface with sealed back for outdoor use when mounted under awning or overhang.
  • Doors feature shatter-resistant acrylic, full-length hinges, locks and keys for added security.
  • Available in additional frame and vinyl color choices.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.