Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 12", FKM

  • Mfr # G550P-12

  • Zoro # G816295376


product price: $5,827.99
/ea
Free Shipping & Returns

Key Features

Seal Material
FKM
Handle Type
Bare Stem Gear Operated
Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Disc Material
Stainless Steel
Liner Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G550P-12
Zoro #
G816295376
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
12 in

Details

Seal Material
FKM
Handle Type
Bare Stem Gear Operated
Standards
API 609, FDA Approved, ISO 5211, MSS SP 67
Disc Material
Stainless Steel
Item
Butterfly Valve
Liner Material
PTFE
Body Material
Ductile Iron
Handle Material
Aluminum
Operating Temperature - Maximum
392 Degrees F
Disc Alignment
Concentric
Average Surface Roughness (Ra)
1.2 micron
NSF Certifications for Food and Drinking Water
Not Rated
Maximum Pressure - Operating
150 psi
Number of Flange Bolt Holes
4
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
50 psi
Connection Type
Wafer
Operating Temperature - Minimum
-70 Degrees F
ANSI Flange Class
Class 150
Valve Series
550P
Includes Disc Position Indicator
Disc Position Indicator Included
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Coefficient of Volume (Cv)
8,169
Number of Stop Positions
Unlimited
Stem Material
Stainless Steel
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards API 609, FDA Approved, ISO 5211, MSS SP 67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.