IBC High Level Alarm 3/4 in Red Kynar pipe, Lithium battery, Dual Alarm, Has liquid feed pipe
- Mfr # IHP-KK
- Zoro # G823548731
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery
Color
Red
Material
Kynar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IHP-KK
- Zoro #
- G823548731
- UPC #
- -
- Country of Origin
- United States
- Includes
- Battery
- Item
- IBC
- Color
- Red
- Material
- Kynar
Description
IHP-KK model (where inKK in denotes Kynar/PVDF construction) is a premium variant of the IHP series. While standard models utilize polypropylene, the IHP-KK is fabricated using PVDF (Kynar) for the pipe and float, offering superior chemical resistance for aggressive applications that would otherwise degrade standard plastics. It is an inalways-on in safety device that integrates the level sensing and alarm functions into a single, compact unit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.