Shop GIZMO ENGINEERING
See all product information
Create Account
Drum Alarm High Level, 3/4 in Black polypropylene pipe 2 in Buttress thread, Dual alarm
- Mfr # DHB-PF
- Zoro # G723548657
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Includes
Battery
Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHB-PF
- Zoro #
- G723548657
- UPC #
- -
- Country of Origin
- United States
- Item
- Drum
- Material
- Polypropylene
- Color
- Black
- Includes
- Battery
Dimensions
- Depth
- 11 in
Description
DHB-PF from Gizmo Engineering is a robust, uninterruptible lithium battery-powered high-level alarm designed for industrial drums, alerting operators to prevent overfills during automatic liquid filling operations. Featuring a protected polypropylene float switch inside a rigid pipe, it activates a loud warbling buzzer (up to 102 dB) and flashing LED when liquid reaches the set depth, ensuring safety in noisy, corrosive environments. Its 2-inch Buttress thread drum plug mount fits standard plastic drums securely, with tool-free adjustable depth from 2 to 7 inches (175 mm) via a thumbscrew for precise customization.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.