Drum Alarm Low Level, 3/4 in Red Kynar pipe, 2 in NPS, Lithium battery, Adjustable depth
- Mfr # DLPX-KK-55G
- Zoro # G323548637
product price:Â
$
1,135.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Includes
Battery
Material
Kynar
Depth
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLPX-KK-55G
- Zoro #
- G323548637
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Includes
- Battery
- Item
- Drum
- Material
- Kynar
Dimensions
- Depth
- 35 in
Description
DLPX-KK-55G is a high-performance, industrial-grade low-level drum alarm designed specifically for 55-gallon containers. This specialized inDLPX in series model is engineered to prevent dry runs and potential equipment damage by providing an immediate multi-sensory warning, a loud audible and a bright visual alert, when liquid levels reach a critical low. MaXimizes drum yield, avoids spills and crystallization issues. Compact, lightweight for easy install/removal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.