Shop GIZMO ENGINEERING
See all product information
Create Account
Drum Alarm Low Level 3/4 in Black Polypropylene pipe, 2 in NPS, Adjustable depth
- Mfr # DLPX-PF-15/30G
- Zoro # G123548660
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Includes
Battery
Color
Black
Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLPX-PF-15/30G
- Zoro #
- G123548660
- UPC #
- -
- Country of Origin
- United States
- Item
- Drum
- Material
- Polypropylene
- Includes
- Battery
- Color
- Black
Dimensions
- Depth
- 30 in
Description
DLPX-PF-15/30G is a compact, self-contained low-level drum alarm designed to provide reliable monitoring of liquid levels in 15- and 30-gallon containers. Engineered for industrial and commercial fluid handling applications, this unit helps prevent dry-run conditions, pump damage, and process interruptions by alerting operators when liquid levels fall below a preset point. Constructed from durable, chemical-resistant polypropylene, the DLPX-PF-15/30G is well suited for use in harsh environments involving corrosive or aggressive fluids. Its non-metallic wetted components enhance longevity and reduce the risk of corrosion, making it ideal for chemical processing, water treatment, and manufacturing operations. The unit features a float-based sensing mechanism integrated into a rigid probe assembly. When the liquid level drops to a critical low point, the alarm activates to provide an audible warning, enabling timely intervention. This simple and dependable design ensures consistent performance without the need for compleX calibration or eXternal control systems. Designed for easy installation, the alarm mounts directly to standard drum openings using an NPS threaded connection, providing a secure and stable fit. The DLPX configuration is supplied without a flowmeter, making it a cost-effective option for applications where visual flow indication is not required. The system is optimized for portability and fleXibility across multiple drum sizes, supporting both 15-gallon and 30-gallon containers. Its lightweight construction and integrated design allow for quick deployment, relocation, and minimal maintenance. Battery-powered operation (typical for this product class) eliminates the need for eXternal wiring, simplifying setup and enabling use in remote or mobile applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.