Drum Alarm Low Level 1/2 in Black polypropylene pipe, Lithium battery, Adjustable depth
- Mfr # DLK-PP-15G/30G
- Zoro # G623548702
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polypropylene
Includes
Battery
Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLK-PP-15G/30G
- Zoro #
- G623548702
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- Polypropylene
- Includes
- Battery
- Item
- Drum
Dimensions
- Depth
- 30 in
Description
DLK-PP-15G/30G is a specialized low-level tank alarm designed for 15- and 30-gallon drums, preventing pumps from running dry during chemical handling operations. This battery-powered device features a polypropylene pipe and float switch, protected within a rigid housing for durability in harsh industrial environments. Its low-level orientation triggers a loud 103dB buzzer and bright flashing LED when liquid drops below a set threshold, ensuring timely alerts without wiring hassles. Perfect for industrial fluid management, this alarm suits chemical storage, manufacturing, and agriculture where drums hold corrosives or solutions. The removable debris screen (14X14 mesh) protects pumps from solids, with optional check valve for prime retention. Pioneered by Gizmo Engineering over 20 years ago, it outperforms competitors in simplicity and reliability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.