Drum Suction pipe 1/2 in Red Kynar pipe, Adjustable depth, 3/4 in NPT collar
- Mfr # DKX-K-15/30G
- Zoro # G123548653
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Material
Kynar
Color
Red
Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DKX-K-15/30G
- Zoro #
- G123548653
- UPC #
- -
- Country of Origin
- United States
- Material
- Kynar
- Color
- Red
- Item
- Drum
Dimensions
- Depth
- 30 in
Description
DK-K-15/30G The better way to feed chemicals. The drum suction pipe draws chemical from the bottom of your drum to eliminate pumping air. The rigid polypropylene pipe can be adjusted so it always reaches the bottom of your drum for perfect flow without pumps becoming air locked. Drums are pumped out nearly completely reducing wasted residual chemical.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.