Drum Alarm High Level 3/4 in Black Polypropylene pipe, 2 in NPS mount, Lithium battery included
- Mfr # DHP-PF
- Zoro # G223548645
product price:
$
404.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polypropylene
Includes
Battery
Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHP-PF
- Zoro #
- G223548645
- UPC #
- -
- Country of Origin
- United States
- Item
- Drum
- Color
- Black
- Material
- Polypropylene
- Includes
- Battery
Dimensions
- Depth
- 11 in
Description
DHP-PF is a high-level drum alarm designed to provide reliable overfill protection for chemical and process drums equipped with a 2 inch NPS bung connection. It combines a rugged float switch assembly with an integral feed pipe, loud audible alarm, and bright visual indication to warn operators before a drum reaches a critical level. This compact, self-contained unit is ideal for automatic feed systems where uninterrupted, unattended operation is required and where spills or overflows would be costly, hazardous, or environmentally damaging. By integrating the feed pipe and float in one assembly, the DHP-PF helps ensure that the alarm always stays with the drum’s fill line, reducing the risk of operator error and improving overall plant safety. As part of Gizmo Engineering’s high-level drum alarm family, the DHP-PF is the threaded plug model with integral feed pipe, distinct from slip-on cap versions or alarms without feed piping. It is particularly well suited to automatic pumping or metering systems where chemical is fed through the drum’s bung, since the feed tube is welded to the alarm assembly so it cannot be left behind. Typical applications include chemical dosing for water treatment, plating and surface finishing baths, industrial cleaning and CIP systems, and any process that continuously draws from bulk drums. By coupling robust mechanical design with independent battery power and clear audible and visual alerts, the DHP-PF offers a practical, maintenance-light solution for preventing overfills and improving compliance and housekeeping in drum-based chemical handling operations.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.