Shop GIZMO ENGINEERING
See all product information
Create Account
Drum Alarm Low Level 3/4 in Black polypropylene pipe, Adjustable depth
- Mfr # DLAX-PF-15/30G
- Zoro # G623548733
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Battery
Material
Polypropylene
Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLAX-PF-15/30G
- Zoro #
- G623548733
- UPC #
- -
- Country of Origin
- United States
- Item
- Drum
- Color
- Black
- Includes
- Battery
- Material
- Polypropylene
Dimensions
- Depth
- 30 in
Description
DLAX-PF-15/30G is a battery-powered low-level drum alarm with integrated suction pipe, designed to prevent pumps from running dry on 15- and 30-gallon chemical drums. It combines a rugged construction with an attention-getting audible and visual alarm, making it well suited for demanding industrial, plating, and chemical-handling environments where reliability and ease of installation are critical. Because the unit is completely battery powered, it can be installed practically anywhere without access to AC power, from remote drum stations to temporary setups in maintenance areas. Gizmo uses a long-life lithium battery system that delivers years of service and acts as an uninterruptible power source, so the alarm remains active even during facility power outages. This design makes the DLAX-PF-15/30G especially useful for critical chemical feeds such as pH adjustment, wastewater treatment, or dosing skids, where an uneXpected empty drum could damage pumps or compromise process quality. When the liquid level falls to the adjustable set point, the internal float switch actuates a loud warble-tone buzzer and a high-visibility flashing LED on the enclosure. The warble tone is engineered to cut through high ambient industrial noise, helping operators quickly identify which drum needs service without eXtensive searching. A thumbscrew allows the float/suction assembly depth to be adjusted without tools, so technicians can fine-tune the alarm point for different chemicals, suction heights, or plant standards. The enclosure and wetted materials are chosen for corrosion resistance: polypropylene pipe and float, PVC or similar plastics for mounts, and no eXposed metal in contact with the process fluid. This product provides an economical safeguard against dry-run damage and process interruptions relative to the cost of replacement pumps and potential product loss. The result is a compact, easy-to-deploy solution that turns ordinary 15- and 30-gallon drums into monitored, protected chemical supply points with clear low-level warning before a true empty condition occurs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.