Drum Alarm Low Level No liquid pipe, 316 Stainless Steel, Adjustable depth, Dual alarm
- Mfr # DLK-SS-55G
- Zoro # G623548719
product price:Â
$
1,012.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Depth
35 in
Includes
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLK-SS-55G
- Zoro #
- G623548719
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Material
- Steel
- Item
- Drum
- Includes
- Battery
Dimensions
- Depth
- 35 in
Description
DLK-SS-55G is a robust, intrinsically safe low-level alarm designed specifically for 55-gallon drums in demanding industrial environments. Ideal for chemical processing, oil/gas, pharmaceuticals, and manufacturing where drums hold corrosives, fuels, or solvents. Prevents pump damage from dry running, reduces spills, by alerting operators via a piercing buzzer and flashing LED when liquid levels drop critically low, and ensures compliance in hazardous location settings. This battery-powered unit mounts easily into a 3/4-inch bung, offering reliable monitoring without wiring or eXternal power sources. Users praise its inset-and-forget in simplicity-no electricians needed-and ruggedness in harsh conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.