Shop GIZMO ENGINEERING
See all product information
Create Account
Drum Alarm Low Level 3/4 in Black Polypropylene pipe, Adjustable depth
- Mfr # DLBX-PF-15/30G
- Zoro # G123548721
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery
Color
Black
Depth
30 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLBX-PF-15/30G
- Zoro #
- G123548721
- UPC #
- -
- Country of Origin
- United States
- Item
- Drum
- Includes
- Battery
- Color
- Black
- Material
- Polypropylene
Dimensions
- Depth
- 30 in
Description
DLBX-PF-15/30G is a specialized low-level drum alarm from Gizmo Engineering, designed to prevent pumps from running dry by alerting users when liquid levels drop critically low in 15/30-gallon drums. This polypropylene model features a buttress thread mount (DLB series), no flowmeter (X designation), and polypropylene components (PF), ensuring compatibility with corrosive chemicals. It includes a loud buzzer and flashing LED for immediate notification, powered by battery for reliable, maintenance-free operation. Perfect for chemical processing, manufacturing, and hazardous material handling where drum monitoring is critical. Suited for acids, solvents, and other corrosives due to robust polypropylene construction.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.