Shop GIZMO ENGINEERING
See all product information
Create Account
Drum Suction 3/4 in Black polypropylene pipe Adjustable depth, Screen to keep particles out
- Mfr # DPX-P-55G
- Zoro # G523548673
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Depth
35 in
Material
Polypropylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPX-P-55G
- Zoro #
- G523548673
- UPC #
- -
- Country of Origin
- United States
- Material
- Polypropylene
- Item
- Drum
- Color
- Black
Dimensions
- Depth
- 35 in
Description
DPX-P-55G is a precision-engineered industrial component designed to deliver reliable performance in demanding operational environments. Built for durability and efficiency, this unit is well-suited for applications requiring consistent output, minimal maintenance, and long service life. Constructed from high-quality materials, the DPX-P-55G offers eXcellent resistance to wear, corrosion, and mechanical stress. Its robust housing ensures protection of internal components, making it ideal for use in manufacturing, processing, and heavy-duty industrial settings. The design emphasizes structural integrity while maintaining a compact footprint, allowing for easier integration into eXisting systems. The DPX-P-55G features optimized internal mechanisms that support smooth operation and reduced energy consumption. This contributes to improved system efficiency and lower operating costs over time. Precision machining and tight tolerances ensure consistent performance, even under variable load conditions. Installation and servicing are straightforward, thanks to its user-friendly configuration and accessible design. The product is compatible with standard industry fittings and interfaces, minimizing the need for specialized modifications or additional components. This makes it a practical choice for both new installations and system upgrades. Safety and reliability are central to the DPX-P-55G’s design. It meets common industry standards for performance and operational safety, helping to reduce downtime and maintain productivity. Its dependable operation makes it suitable for critical processes where equipment failure is not an option. Typical applications include fluid handling systems, mechanical assemblies, and automated production lines. Whether used as a replacement part or a core component in a new system, the Gizmo Engineering DPX-P-55G delivers dependable, high-performance results. Overall, the DPX-P-55G combines rugged construction, efficient operation, and ease of integration, making it a versatile and cost-effective solution for a wide range of industrial needs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.