Drum Suction pipe 3/4 in Black polypropylene pipe, 2 in buttress thread, adjustable depth
- Mfr # DBX-P-55G
- Zoro # G023548661
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Depth
36 in
Material
Polypropylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBX-P-55G
- Zoro #
- G023548661
- UPC #
- -
- Country of Origin
- United States
- Material
- Polypropylene
- Color
- Black
- Item
- Drum
Dimensions
- Depth
- 36 in
Description
DBX-P-55G is a high-performance low-level drum alarm designed for 55-gallon drums, ensuring pumps never run dry during chemical transfer operations. This polypropylene suction pipe alarm integrates seamlessly with industrial drums via a 2-inch NPS bung mount, featuring a rigid suction tube that draws liquid from the drum's bottom while activating alerts, as levels drop critically low. It stands out for its chemical resistance and reliability in demanding environments like manufacturing, agriculture, and water treatment. Users report zero dry-run incidents, cutting downtime and maintenance costs by up to 50% in high-volume settings. Its compact design and no-wiring setup enable quick deployment, making it a staple for safety-conscious operators. The unit is equipped with a 2 in NPS drum mount for easy installation. The suction wand is easily positioned to the correct depth simply by loosening a thumbscrew. (No tools required)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.