Drum Alarm Low Level 3/4 in Black Polypropylene pipe, 2 in NPS, Lithium battery included
- Mfr # DLPX-PF-55G
- Zoro # G823548724
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery
Depth
35 in
Material
Polypropylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLPX-PF-55G
- Zoro #
- G823548724
- UPC #
- -
- Country of Origin
- United States
- Includes
- Battery
- Item
- Drum
- Material
- Polypropylene
- Color
- Black
Dimensions
- Depth
- 35 in
Description
DLPX-PF-55G is a reliable, self-contained low-level drum alarm designed to monitor liquid levels in standard 55-gallon drums and help prevent costly pump damage caused by dry runs. Engineered for industrial and chemical handling environments, this unit provides both audible and visual alerts when liquid levels fall below a preset threshold, ensuring continuous process awareness and improved operational safety. This model features a 2 in. NPS threaded plug mounting configuration for secure installation directly into drum openings. Its rugged construction incorporates polypropylene, PVC, and stainless steel components, delivering strong resistance to corrosion, moisture, and harsh chemicals commonly found in industrial applications. The DLPX-PF-55G operates on an internal lithium battery, eliminating the need for eXternal wiring or power sources. This enables quick deployment, easy relocation between drums, and dependable operation even in remote or mobile setups. The integrated float switch technology continuously monitors liquid levels and activates a loud buzzer along with a flashing LED indicator when low-level conditions are detected, ensuring alerts are noticeable even in high-noise environments. Designed with ease of use in mind, the unit offers simple installation and minimal maintenance requirements. Its compact design includes a 3/4 in. suction pipe and supports a maXimum monitoring depth of approximately 35 inches, making it suitable for a wide range of drum-based dispensing systems. The DLPX-PF-55G is built for durability in demanding conditions, including wet or corrosive environments, and is well-suited for chemical transfer, industrial processing, and fluid management applications. A built-in suction screen helps prevent debris from entering pumps, further protecting equipment and eXtending system life. Applications: Ideal for use in chemical processing, manufacturing, maintenance operations, and any application requiring dependable monitoring of drum liquid levels to prevent pump damage and downtime.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.