Drum Suction pipe 3/4 in Red Kynar pipe, 2 in buttress thread, Adjustable depth
- Mfr # DBX-K-55G
- Zoro # G923548716
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Material
Kynar
Depth
36 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBX-K-55G
- Zoro #
- G923548716
- UPC #
- -
- Country of Origin
- United States
- Material
- Kynar
- Item
- Drum
- Color
- Red
Dimensions
- Depth
- 36 in
Description
DBX-K-55G from Gizmo Engineering is a high-performance drum suction pipe designed for demanding industrial environments. Built with durability and fleXibility in mind, the DBX-K-55G is commonly used in automation systems, process control, and advanced machinery integration where reliability is critical. Featuring all PVDF construction, it is immune to chemical attack from almost all chemicals. This is for the most demanding chemical applications. A seamless welded construction uses no adhesives - only PVDF. Also included is a PVDF tuibing compression fitting to reliably secure your feeding tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.